Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GT0067 ; 286TTDBD6026 https://www.bdiexpress.com/medias/INDMARACMTRX-GT0025-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA3NzB8aW1hZ2UvanBlZ3xhREV6TDJnNE5pODVOamsyT1Rnd01qQTFOVGs0TG1wd1p3fGUxN2M2NGRiZjQ1NmQxZTJlOWE0ODAwYjcyODQwZjE0ZGMyYzdlZjkxOWY5NDE2NWMxZWUyZjkzYTE4Yjg1NDY
22331289 AC Motor 

REGAL BRANDS REGAL BRANDS

GT0067 ; 286TTDBD6026

Description

GT0067 ; 286TTDBD6026 GP AC MOTOR ; 30HP 1800RPM DP 286T 3/60/230/460V

AC Motor; Inverter; 30HP; 286T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.09" Overall Length; 94.1% Efficiency Full Load

Part #

GT0067

BDI #
22331289

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1179.28 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,179.28 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
170.781
EAN
0722856060617
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
286T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
286TTDBD6026
Manufacturer Internal Number
286TTDBD6026
Weight / LBS
377
Long Description
AC Motor; Inverter; 30HP; 286T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.09" Overall Length; 94.1% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
27.09 Inch | 688.086 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh