Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg GT1026A ; 286TTFCD6076
22331419 AC Motor 

REGAL BRANDS REGAL BRANDS

GT1026A ; 286TTFCD6076

Description

GT1026A ; 286TTFCD6076 GP AC MOTOR ; 20HP 1200RPM TEFC 286T 3/60/230/460V

AC Motor; Inverter; 20HP; 286T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 28.14" Overall Length; 91.7% Efficiency Full Load

Part #

GT1026A

BDI #
22331419

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2842.09 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,842.09 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
174.405
EAN
0722856067524
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
286T
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
286TTFCD6076
Manufacturer Internal Number
286TTFCD6076
Weight / LBS
385
Long Description
AC Motor; Inverter; 20HP; 286T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 28.14" Overall Length; 91.7% Efficiency Full Load
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Overall Length
28.14 Inch | 714.756 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh