Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GT1036A ; 326TSTFCD6001 https://www.bdiexpress.com/medias/INDMARACMTRX-GT1023-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM0MzR8aW1hZ2UvanBlZ3xhRGcwTDJoa05TODVOamsyT1RjNU9UUXpORFUwTG1wd1p3fDRkMWU4YWQ0OGQwNTBmMmU1NGI1Y2RmYjc3ZGRhMDEzYTE1ZTY3Y2ZmMTIxZTlhODkyYmFhZDJlZTE2N2U5MTc
22331789 AC Motor 

REGAL BRANDS REGAL BRANDS

GT1036A ; 326TSTFCD6001

Description

GT1036A ; 326TSTFCD6001 GP AC MOTOR ; 50HP 3600RPM TEFC 326TS 3/60/230/460V

AC Motor; Inverter; 50HP; 326TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 29.69" Overall Length; 93% Efficiency Full Load

Part #

GT1036A

BDI #
22331789

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2280.34 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,280.34 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
281.766
EAN
0722856060761
Product Group - BDI
M04104
Horse Power
50HP
Frame Size
326TS
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
326TSTFCD6001
Manufacturer Internal Number
326TSTFCD6001
Weight / LBS
622
Long Description
AC Motor; Inverter; 50HP; 326TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 29.69" Overall Length; 93% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
29.69 Inch | 754.126 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh