Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22330465 AC Motor 

REGAL BRANDS REGAL BRANDS

GT1222A ; 254TTFCD6028

Description

GT1222A ; 254TTFCD6028 GP AC MOTOR ; 15HP 1800RPM TEFC 254TCV

AC Motor; Inverter; 15HP; 254TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1.626" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.65" Overall Length; 92.4% Efficiency Full Load

Part #

GT1222A

BDI #
22330465

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

720.13 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 720.13 / each BDIExpress
QTY

Inventory

Total: 5

Category
Brand
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
140.883
EAN
0722856063854
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
254TTFCD6028
Manufacturer Internal Number
254TTFCD6028
Weight / LBS
311
Long Description
AC Motor; Inverter; 15HP; 254TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1.626" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.65" Overall Length; 92.4% Efficiency Full Load
Overall Length
24.65 Inch | 626.11 Millimeter
Shaft Diameter
1.626 Inch | 41.3 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh