https://www.bdiexpress.com/medias/INDBALMOTORX-JME-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNDR8aW1hZ2UvanBlZ3xhRGRqTDJobU5TODVPREF4T1RVMk56VXpORE00TDBsT1JFSkJURTFQVkU5U1dGOUtUVVZmTTFCSVgxUkZSa05mTXpBd2VETXdNQzVxY0djfDg5MmJmZDNlZmI2Zjk3MThkYmQ5YTFkYzk0ZjQzZDFkMmI4NWE4MzE2MDcxZDM3YjQ2Njg4ZDBmMzJiNGViYjI
BALDOR-RELIANCE
BALDOR-RELIANCE
JMEWDM3616T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
JMEWDM3616T CLOSED-COUPLED PUMP AC MOTOR ; 7.5HP 3450RPM 3PH 60HZ 184JM 3646M TEFC
AC Motor; Multi Phase; 7-1/2HP; 184JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 19.55" Overall Length; 89.5% Efficiency Full Load
Part #
JMEWDM3616T
BDI #
21433309
Details
2398.94
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/JMEWDM3616T/p/21433309
Your Price
$ 2,398.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
43.537
EAN
0781568773666
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
184JM
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
96
Long Description
AC Motor; Multi Phase; 7-1/2HP; 184JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 19.55" Overall Length; 89.5% Efficiency Full Load
Overall Length
19.55 Inch | 496.57 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh