https://www.bdiexpress.com/medias/INDWWEMOTORX-PEWTC-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMzNTh8aW1hZ2UvanBlZ3xhRGt6TDJoa055ODVPREF5TWpjek1qVTVOVFV3TDBsT1JGZFhSVTFQVkU5U1dGOVFSVmRVUTE4elVFaGZWRVZHUTE4ek1EQjRNekF3TG1wd1p3fGE1MmEwNTBiOWRkYTlkM2FmMDIzZjU3Njk5ZDFmOWQyOGJkZDQ2NWIxMWE4ZDBlNDhkYTZlOWZmZjY2NzliNDU
WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
PEWWE3-18-182TC
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
Description
PEWWE3-18-182TC SEVERE DUTY MOTOR ; 230/460V 3HP 1800RPM 182TC FRAME
AC Motor; Multi Phase; 3HP; 182TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15" Overall Length; 89.5% Efficiency Full Load
Part #
PEWWE3-18-182TC
BDI #
998757
Details
424.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/PEWWE3-18-182TC/p/998757
Your Price
$ 424.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
40.77
EAN
0842530129239
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
F2 Mount
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://worldwideelectric.com
Weight / LBS
86
Long Description
AC Motor; Multi Phase; 3HP; 182TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15" Overall Length; 89.5% Efficiency Full Load
Overall Length
15 Inch | 381 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh