Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VEM3561T https://www.bdiexpress.com/medias/INDBALMOTORX-VEMT-3-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxMDd8aW1hZ2UvanBlZ3xhR1F6TDJoaE15ODVPREF4T1RVeU5USTJNelkyTDBsT1JFSkJURTFQVkU5U1dGOVdSVTFVWHpOZk0xQklYMVJGUmtOZk16QXdlRE13TUM1cWNHY3w2MGQ2OTk3MGFlMmMxNTA3M2ZjYWFmNjgwYWM5YjZlMDY1NTYwMGYxNDYxYTgzZjMzODE3ZmU2MDYzYzJjYmI1
21433373 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

VEM3561T

Description

VEM3561T GENERAL PURPOSE MOTOR ; 3HP 1760RPM 3PH 60HZ 145TC 3632M TEFC F1

AC Motor; General Purpose; 3HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 15.68" Overall Length; 89.5% Efficiency Full Load

Part #

VEM3561T

BDI #
21433373

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

881.09 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 881.09 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
31.746
EAN
0781568799116
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
89.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
70
Long Description
AC Motor; General Purpose; 3HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 15.68" Overall Length; 89.5% Efficiency Full Load
Overall Length
15.68 Inch | 398.272 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh