BALDOR-RELIANCE
BALDOR-RELIANCE
VM7006A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VM7006A PUMP AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
AC Motor; Pump; 1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.22" Overall Length; 74% Efficiency Full Load
Part #
VM7006A
BDI #
131268
Details
658.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VM7006A/p/131268
Your Price
$ 658.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
13.62
EAN
0781568111895
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
30
Long Description
AC Motor; Pump; 1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.22" Overall Length; 74% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.22 Inch | 335.788 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh