Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

100805.00 https://www.bdiexpress.com/medias/INDLESACMTRX-10080400-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5NXxpbWFnZS9qcGVnfGFHUXpMMmczTlM4eE1EYzJPRFUyT1RrNU1URTVPQzlKVGtSTVJWTkJRMDFVVWxoZk1UQXdPREEwTURCZk16QXdlRE13TUM1cWNHY3xmNGJmZWRmYWIzMWI4MTJiY2FkZGI4ODg1ZDA3N2Y2YTEyODczZDgzNmE4ODFlOTU0ZTZmZmRlNTEzZGU1ODZm
20180661 AC Motors 

LEESON LEESON

100805.00

Description

NOT AVAILABLE IN US

AC Motor; Multi Speed; 1/4HP; S56Z Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.06" Overall Length; 66% Efficiency Full Load

Part #

100805.00

BDI #
20180661

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
11.34
EAN
0691720005118
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
S56Z
Hertz
60
Sync RPM
1200
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
66
Inch - Metric
Inch
Other Features
Current Rating 2.8/1.4 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
100805.00
Manufacturer Internal Number
100805.00
Weight / LBS
25
Long Description
AC Motor; Multi Speed; 1/4HP; S56Z Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.06" Overall Length; 66% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.06 Inch | 280.924 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh