LEESON
LEESON
114628.00
LEESON LEESON
Description
114628.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
AC Motor; Multi Phase; 1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.47" Overall Length; 80% Efficiency Full Load
Part #
114628.00
BDI #
20181791
Details
1615.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/114628-00/p/20181791
Your Price
$ 1,615.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
14.06
EAN
0691720014158
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV | XP
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Current Rating 1.8-1.6/0.8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
114628.00
Manufacturer Internal Number
114628.00
Weight / LBS
31
Long Description
AC Motor; Multi Phase; 1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.47" Overall Length; 80% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
12.47 Inch | 316.738 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh