Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

171323.00 https://www.bdiexpress.com/medias/INDXXXXXXXXX-17098958-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4MXxpbWFnZS9qcGVnfGFEazBMMmhsWXk4eE1EYzJPVFExTVRneE1EZzBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3dPVGc1TlRoZk16QXdlRE13TUM1cWNHY3w2MDIwMzYyYmU5N2E5NDhjMmVlNzViYjI1NTE4OWJlYTA2OTNkMjQzM2YyNTU5ZmFmMmFiZmZkNWY5NGFmMGRh
17099038 AC Motors 

LEESON LEESON

171323.00

Description

171323.00 ; POR 5HP 1800 575 TEFC

AC Motor; 5HP; 184T Frame Size; 1760 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-1/8" Shaft Diameter; 89.5% Efficiency Full Load

Part #

17132300

BDI #
17099038

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101400
Weight / Kilogram
55.842
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
184T
Hertz
60
Sync RPM
1760
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Current Rating 5.1 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
98
Long Description
AC Motor; 5HP; 184T Frame Size; 1760 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-1/8" Shaft Diameter; 89.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh