Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ECTM4110T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000196318-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc4MHxpbWFnZS9qcGVnfGFEQTNMMmcwTkM4eE1Ea3hOVEF6TXpRNE1USTBOaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UazJNekU0WHpNd01IZ3pNREF1YW5Cbnw2MWY5YmE5MTIyY2JjNWFkMDc4MzU3YjFhMDc4YjgxYTdhODBmMjUxOGRkOWZkNzc2MjllNGVlZTY4NGIzMjA1
126905 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

ECTM4110T

Description

ECTM4110T COOLING TOWER MOTOR ; 40 AIR OVERHP 1775RPM 3PH 60HZ 324T 1254

AC Motor; Heating/Cooling System; 40HP; 324T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 28.38" Overall Length; 94.5% Efficiency Full Load

Part #

ECTM4110T

BDI #
126905

Details

11817.19 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11,817.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
250.38
EAN
0781568408407
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
324T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
592
Long Description
AC Motor; Heating/Cooling System; 40HP; 324T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 28.38" Overall Length; 94.5% Efficiency Full Load
Overall Length
28.38 Inch | 720.852 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh