LEESON
LEESON
G82501900
LEESON LEESON
Description
G82501900 ; POR 250HP 3600 230/460
AC Motor; Multi Phase; 250HP; 449TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 47.97" Overall Length; 95.4% Efficiency Full Load
Part #
G82501900
BDI #
17091189

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/G82501900/p/17091189
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
998.8
Product Group - BDI
M04104
Horse Power
250HP
Frame Size
449TS
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
XP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
G825019.00
Weight / LBS
2200
Long Description
AC Motor; Multi Phase; 250HP; 449TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 47.97" Overall Length; 95.4% Efficiency Full Load
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Overall Length
47.97 Inch | 1218.438 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh