LEESON
LEESON
K473 ; 145TTFR16095
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; 1HP; 145TC Frame Size; 1160/965 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Bolt-On Mounted; 7/8" Shaft Diameter; 9.56" Overall Length; 82.5% Efficiency Full Load
Part #
K473
BDI #
22328181

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/K473-;-145TTFR16095/p/22328181
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
26.31
EAN
0722856066152
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
145TC
Hertz
60
Sync RPM
1160/965
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Bolt-On
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
Current Rating 3.8/1.9 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
145TTFR16095
Weight / LBS
58
Long Description
AC Motor; 1HP; 145TC Frame Size; 1160/965 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Bolt-On Mounted; 7/8" Shaft Diameter; 9.56" Overall Length; 82.5% Efficiency Full Load
Overall Length
9.56 Inch | 242.824 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh