Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M1727T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000133601-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyOHxpbWFnZS9qcGVnfGFHRXlMMmhsTUM4eE1Ea3hOVEUzT1RJMk5qQTNPQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UTXpOakF4WHpNd01IZ3pNREF1YW5CbnxlZTNhZmJlNzEwMzMwYWRhYzU3MGUyOTZkZTEzM2I4MmIxODM0OWM2N2ZlMjYzNGM1M2Y0ZGEyNjRjYTdkYTIy
129774 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

M1727T

Description

M1727T AC MOTOR ; 15/6.7HP 1760/1160RPM 3PH 60HZ 284T

AC Motor; Multi Speed; 6.7 | 15HP; 284T Frame Size; 1800/1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.76" Overall Length

Part #

M1727T

BDI #
129774

Details

9190.63 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,190.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
161.03
EAN
0781568116166
Product Group - BDI
M04104
Horse Power
6.7 | 15HP
Frame Size
284T
Hertz
60
Sync RPM
1800/1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
356
Long Description
AC Motor; Multi Speed; 6.7 | 15HP; 284T Frame Size; 1800/1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.76" Overall Length
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
27.76 Inch | 705.104 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh