

BALDOR-RELIANCE
BALDOR-RELIANCE
MVM5450D
BALDOR-RELIANCE BALDOR-RELIANCE
Description
MVM5450D ; .55KW-.75HP/1710RPM/3PH/
AC Motor; General Purpose; 3/4HP; D80D Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B5 Face; No Base; 19MM Shaft Diameter; 286.004MM Overall Length; 75.5% Efficiency Full Load
Part #
MVM5450D
BDI #
130224

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/MVM5450D/p/130224
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.442
EAN
0781568682357
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
D80D
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B5 Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
75.5
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
23
Long Description
AC Motor; General Purpose; 3/4HP; D80D Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B5 Face; No Base; 19MM Shaft Diameter; 286.004MM Overall Length; 75.5% Efficiency Full Load
Overall Length
11.26 Inch | 286.004 Millimeter
Shaft Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh