ALLEN BRADLEY
ALLEN BRADLEY
TLP-B145-200-DJMC2A
ALLEN BRADLEY ALLEN BRADLEY
Description
TLP-B145-200-DJMC2A KINETIX SERVO MOTOR
AC Motor; 2KW Power; 400VAC Voltage; Multipurpose; 145 Frame Size; 145MM Bolt Circle Diameter; Brushless Synchronous; 24 Bit Absolute Single-Turn and Multi-Turn with Battery Enabled Encoder; Shaft Key; Military Style Connector; No Brake
Part #
TLP-B145-200-DJMC2A
BDI #
27439984
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/TLP-B145-200-DJMC2A/p/27439984
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.rockwellautomation.com
Product Detail
AC Motor
Product Specification
2KW Power; 400VAC Voltage; Multipurpose; 145 Frame Size; 145MM Bolt Circle Diameter; Brushless Synchronous; 24 Bit Absolute Single-Turn and Multi-Turn with Battery Enabled Encoder; Shaft Key; Military Style Connector; No Brake
Long Description
AC Motor; 2KW Power; 400VAC Voltage; Multipurpose; 145 Frame Size; 145MM Bolt Circle Diameter; Brushless Synchronous; 24 Bit Absolute Single-Turn and Multi-Turn with Battery Enabled Encoder; Shaft Key; Military Style Connector; No Brake