

BALDOR-RELIANCE
BALDOR-RELIANCE
UCME3145
BALDOR-RELIANCE BALDOR-RELIANCE
Description
UCME3145 AC MOTOR ; 3-4.5HP 3450RPM 3PH 60HZ 143TYZ 3528M TE
AC Motor; Farm Duty; 3 | 4-1/2HP; 143TZ Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.37" Overall Length; 84.5% Efficiency Full Load
Part #
UCME3145
BDI #
130666
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/UCME3145/p/130666
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
20.87
EAN
0781568221747
Product Group - BDI
M04104
Horse Power
3 | 4-1/2HP
Frame Size
143TZ
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
84.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
42
Long Description
AC Motor; Farm Duty; 3 | 4-1/2HP; 143TZ Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.37" Overall Length; 84.5% Efficiency Full Load
Overall Length
13.37 Inch | 339.598 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh