Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YPC244A https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000210673-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU1OHxpbWFnZS9qcGVnfGFEUXdMMmhoTlM4eE1Ea3hOVEkwTXpFNU5qUTBOaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01qRXdOamN6WHpNd01IZ3pNREF1YW5CbnxjNGFhYzBkZGVjNDVjMzFhMzk2ZjYxYzBjNzk1NWVjZDczYThjOGQ3MzA5YzZmOGFjZTlmOWMzYmI1ODdjOWVm
132096 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

YPC244A

Description

YPC244A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1625RPM 1PH 60HZ 48YZ 3411C TEAO F

AC Motor; Heating/Cooling System; 1/3HP; 48YZ Frame Size; 1800 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Thru Bolt; No Base; 1/2" Shaft Diameter; 10.6" Overall Length; 66% Efficiency Full Load

Part #

YPC244A

BDI #
132096

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
9.53
EAN
0781568407653
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
48YZ
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Thru Bolt
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
66
Inch - Metric
Inch
Other Features
Commercial Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
21
Long Description
AC Motor; Heating/Cooling System; 1/3HP; 48YZ Frame Size; 1800 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Thru Bolt; No Base; 1/2" Shaft Diameter; 10.6" Overall Length; 66% Efficiency Full Load
Overall Length
10.6 Inch | 269.24 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh