BOSTON GEAR
BOSTON GEAR
V18200ATF-B
BOSTON GEAR BOSTON GEAR
Description
V18200ATF-B DC MOTOR ; NON-RETURNABLE 2HP
DC Motor; Shunt Wound; 2HP; 184C Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 7/8" Shaft Diameter; 4-1/2" Base to Center Height; 18.56" Overall Length
Part #
V18200ATF-B
BDI #
176517
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/V18200ATF-B/p/176517
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101200
Weight / Kilogram
47.628
EAN
0781711667736
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
184C
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
66773
Weight / LBS
105
Long Description
DC Motor; Shunt Wound; 2HP; 184C Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 7/8" Shaft Diameter; 4-1/2" Base to Center Height; 18.56" Overall Length
Overall Length
18.56 Inch | 471.424 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh