Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KECR2032-1G (E302494800) https://www.bdiexpress.com/medias/INDRYVBATRYX-17903294-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NDN8aW1hZ2UvanBlZ3xhR0U1TDJneE55ODVNREE0TVRrd01EazFNemt3TG1wd1p3fGI4M2VkODY4MDY0YWE2Y2IwZDdjNDc1NWM2ZjFjY2UxM2U2ZTIwYmU4MmZiMGY4ZmUzMzk5MWJkNjk4MTc1YTI
17903294 Electrical Products 

RAYOVAC RAYOVAC

KECR2032-1G (E302494800)

Description

KECR2032-1G KEYLESS ENTRY BATTERY ; POR LITHIUM 3V 220MA

Battery; 3V; Lithium Coin Cell 1-Pack

Part #

KECR2032-1G

BDI #
17903294

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1.92 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1.92 / each BDIExpress
QTY

Inventory

Total: 26

Brand
Manufacturer Name
ENERGIZER HOLDINGS INC
Minimum Buy Quantity
N/A
UNSPSC
26111711
Weight / Kilogram
0
EAN
0012800462773
Product Group - BDI
E02234
Noun
Battery
Keyword String
Lithium
Product Detail
Lithium Battery
Product Specification
Battery; 3V; Lithium Coin Cell 1-Pack
Long Description
Battery; 3V; Lithium Coin Cell 1-Pack