Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1010 FIELD INSTALLATION KIT https://www.bdiexpress.com/medias/INDREXFLDKIT-1010-UNVL-KIT-GEN3-SML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NzN8aW1hZ2UvanBlZ3xhRFZrTDJnM1lpOHhNREUwT1RZM05EUTRNemMwTWk5SlRrUlNSVmhHVEVSTFNWUmZNVEF4TUY5VlRsWk1YMHRKVkY5SFJVNHpYMU5OVEY4ek1EQjRNekF3TG1wd1p3fGY1NzE0YjYzMTQ1MDdjMGVhYzUyMjhjOWNlYzVkYjM0Nzc3Y2QyMmJiOWM5N2QxYTFlMjk5YzBjNmFlMzIxZDA
25125484 Measuring And Instrumentation Products 

FALK FALK

1010 FIELD INSTALLATION KIT

Description

1010 FIELD INSTALLATION KIT ; SYSTEM KIT FOR REDUCER NON RETURNABLE

Field Installation Kit; 31" Length; 16" Width; 10.5" Height; The Smart Condition Monitoring System; Model 1010 Universal Field Installation Kit Can Be Installed On Falk A-Plus; Y-Unit and V-Class Gear Drives and Detects Abnormalities In Overall Vibration and Temperature; Monitor Vibration and Temperature; Improving Uptime By Detecting Potential Issues Before They Shut Down Critical Processes

Part #

10787162

BDI #
25125484

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3333.33 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,333.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
42.9
EAN
0782935316660
Product Group - BDI
M02284
Noun
Kit
Keyword String
Field Installation
Manufacturer URL
https://www.rexnord.com
Weight / LBS
42.9
Product Detail
Field Installation Kit
Product Specification
31" Length; 16" Width; 10.5" Height; 100 To 240VAC 50/60Hz; IP67; The Smart Condition Monitoring System; Model 1010 Universal Field Installation Kit Can Be Installed On Falk A-Plus; Y-Unit and V-Class Gear Drives and Detects Abnormalities In Overall Vibration and Temperature; Monitor Vibration and Temperature; Improving Uptime By Detecting Potential Issues Before They Shut Down Critical Processes
Long Description
Field Installation Kit; 31" Length; 16" Width; 10.5" Height; The Smart Condition Monitoring System; Model 1010 Universal Field Installation Kit Can Be Installed On Falk A-Plus; Y-Unit and V-Class Gear Drives and Detects Abnormalities In Overall Vibration and Temperature; Monitor Vibration and Temperature; Improving Uptime By Detecting Potential Issues Before They Shut Down Critical Processes