THOMSON
THOMSON
D535070
THOMSON THOMSON
Description
D535070 MAGNETIC LINEAR SENSOR
Sensor; Fixed Position; IP67 IP Rating; 3M Cable Length; 2 X 0.14MM2 Lead Cross Section
Part #
D535070
BDI #
27370889
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Sensors/D535070/p/27370889
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111900
Weight / Kilogram
0.02
Product Group - BDI
E02314
Harmonized Tariff Code
8541.40.95.00
Noun
Sensor
Manufacturer URL
https://www.thomsonlinear.com
Weight / LBS
0.11023
Product Detail
Sensor
Product Specification
Fixed Position; IP67 IP Rating; 3M Cable Length; 2 X 0.14MM2 Lead Cross Section
Long Description
Sensor; Fixed Position; IP67 IP Rating; 3M Cable Length; 2 X 0.14MM2 Lead Cross Section