![CABLE 0.24 ZL2419 BLACK TEFZEL 572002419](/medias/INDXXXXXXXXX-25099424-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI5NjJ8aW1hZ2UvanBlZ3xhR1UzTDJnM1pDOHhNREEzTmpZME9EZ3pNekExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RrME1qUmZNekF3V0RNd01DNXFjR2N8YzMxOTU2MmNjYjJmNzc4NzhmMGUxNTE4ZDgwYjdmMGRhMDI0MmE0OWNhZDFmN2EwMzFkYmYyOGZlZDQ0MjM3Mw)
![CABLE 0.24 ZL2419 BLACK TEFZEL 572002419](/medias/INDXXXXXXXXX-25099424-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI5NjJ8aW1hZ2UvanBlZ3xhR1UzTDJnM1pDOHhNREEzTmpZME9EZ3pNekExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RrME1qUmZNekF3V0RNd01DNXFjR2N8YzMxOTU2MmNjYjJmNzc4NzhmMGUxNTE4ZDgwYjdmMGRhMDI0MmE0OWNhZDFmN2EwMzFkYmYyOGZlZDQ0MjM3Mw)
GE INTELLIGENT PLAT.
GE INTELLIGENT PLAT.
CABLE 0.24 ZL2419 BLACK TEFZEL 572002419
GE INTELLIGENT PLAT. GE INTELLIGENT PLAT.
Description
GE INTELLIGENT PLAT. CABLE 0.24 ZL2419 BLACK TEFZEL 572002419
Cable; 0.24MM2 Nominal Area; 24AWG; 19 X 0.127MM Construction; 600VAC Voltage; -90 to 155 Degree C Operating Temperature; Tin Plated Annealed Copper Conductor; Extruded ETFE Insulation; Black Color
Part #
CABLE 0.24 ZL2419 BLACK TEFZEL 572002419
BDI #
25099424
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Products/Wiring-And-Connectors/CABLE-0-24-ZL2419-BLACK-TEFZEL-572002419/p/25099424
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26121600
Weight / Kilogram
0.003
Product Group - BDI
E02362
Harmonized Tariff Code
8544.19.00.00
Noun
Cable
Manufacturer URL
https://www.ge.com
Product Detail
Cable
Product Specification
0.24MM2 Nominal Area; 24AWG; 19 X 0.127MM Construction; 600VAC Voltage; -90 to 155 Degree C Operating Temperature; Tin Plated Annealed Copper Conductor; Extruded ETFE Insulation; Black Color
Long Description
Cable; 0.24MM2 Nominal Area; 24AWG; 19 X 0.127MM Construction; 600VAC Voltage; -90 to 155 Degree C Operating Temperature; Tin Plated Annealed Copper Conductor; Extruded ETFE Insulation; Black Color