https://www.bdiexpress.com/medias/INDXXXXXXXXX-21513262-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNDB8aW1hZ2UvanBlZ3xhR1ExTDJnME15ODVPREkwT0RZMU1qSXlOamcyTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFV4TXpJMk1sOHpNREI0TXpBd0xtcHdad3wwNjBlOTViYTJhMDBhZGQ4Njk2OWY4MGExY2U5MTYxZTIwMzMzNDNmZTExMjExNTliZWRhMzliZGMwZmM1NmI1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21513262-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNDB8aW1hZ2UvanBlZ3xhR1ExTDJnME15ODVPREkwT0RZMU1qSXlOamcyTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFV4TXpJMk1sOHpNREI0TXpBd0xtcHdad3wwNjBlOTViYTJhMDBhZGQ4Njk2OWY4MGExY2U5MTYxZTIwMzMzNDNmZTExMjExNTliZWRhMzliZGMwZmM1NmI1
21513261
Fasteners
MAK-A-KEY
MAK-A-KEY
300807-305
MAK-A-KEY MAK-A-KEY
Description
300807-305 KEYSTOCK ; 8MM X 7MM X 305MM C45K UNDERSIZE
Keystock; 8MM X 7MM X 305MM C45K Plain DIN 6880
Part #
300807-305
BDI #
21513261
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fasteners/300807-305/p/21513261
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163208
Weight / Kilogram
0.14
Product Group - BDI
R00104
Noun
Keystock
Weight / LBS
0.295486
Product Detail
Keystock
Product Specification
Keystock; 8MM X 7MM X 305MM C45K Plain DIN 6880
Long Description
Keystock; 8MM X 7MM X 305MM C45K Plain DIN 6880

