Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

301010-305 https://www.bdiexpress.com/medias/INDXXXXXXXXX-21552396-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMzOXxpbWFnZS9qcGVnfGFHUmxMMmcxTnk4eE1EYzNNRGcyTkRFM056RTRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qRTFOVEl6T1RaZk16QXdlRE13TUM1cWNHY3w2MDg0YmE3NjdjM2NlYWMxYTUxYzAwNTEyZjNiZDZhNzNmOGVhMDFhNGMwY2UwNTJiODQ1ZDc3YzI3Nzc0MmU3
21516513 Fasteners 

MAK-A-KEY MAK-A-KEY

301010-305

Description

10MM SQX305MM UNDERSIZED KEYSTOCK CS ; PLAIN

Keystock; 10MM X 10MM X 305MM C45K Undersize

Part #

301010-305

BDI #
21516513

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2.92 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2.92 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
HUYETT
Minimum Buy Quantity
N/A
UNSPSC
31163208
Weight / Kilogram
0.24
Product Group - BDI
R00104
Noun
Keystock
Weight / LBS
0.527654
Product Detail
Keystock
Product Specification
Keystock; 10MM X 10MM X 305MM C45K Undersize
Long Description
Keystock; 10MM X 10MM X 305MM C45K Undersize