https://www.bdiexpress.com/medias/INDXXXXXXXXX-21475435-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU5MHxpbWFnZS9qcGVnfGFHWmlMMmd6Tnk4eE1EYzNNRE14TURZeU56TTFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBOelUwTXpWZk16QXdlRE13TUM1cWNHY3wyNDE1NzU2ODYwYTQxM2M4Y2NlZDQ1MzZhMDBkYThmOTlkMmY3NTJmMTJlOTQ2MWQyMzJlNGFjNGI3ZWNmNDFk
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21475435-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU5MHxpbWFnZS9qcGVnfGFHWmlMMmd6Tnk4eE1EYzNNRE14TURZeU56TTFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBOelUwTXpWZk16QXdlRE13TUM1cWNHY3wyNDE1NzU2ODYwYTQxM2M4Y2NlZDQ1MzZhMDBkYThmOTlkMmY3NTJmMTJlOTQ2MWQyMzJlNGFjNGI3ZWNmNDFk
ROTOR CLIP
ROTOR CLIP
DSH-30ST PD
ROTOR CLIP ROTOR CLIP
Description
DSH-30ST PD RETAINING RING ; POR 30MM PHOSPATE CARBON STEEL
Retaining Ring; 30MM Dia X 1.5MM Thickness; Carbon Spring Steel; Phosphate and Oil Coating; External With Lug
Part #
DSH-30ST PD
BDI #
21475481
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/DSH-30ST-PD/p/21475481
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0
Product Group - BDI
F00234
Noun
Ring
Keyword String
Retaining
Weight / LBS
0.00732
Product Detail
Retaining Ring
Product Specification
Retaining Ring; 30MM Dia X 1.5MM Thickness; Carbon Spring Steel; Phosphate and Oil Coating; External With Lug
Long Description
Retaining Ring; 30MM Dia X 1.5MM Thickness; Carbon Spring Steel; Phosphate and Oil Coating; External With Lug