https://www.bdiexpress.com/medias/INDXXXXXXXXX-21476058-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2NzJ8aW1hZ2UvanBlZ3xhR0psTDJoaVppODVPREkxTXpZM05UZzRPRGswTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEzTmpBMU9GOHpNREI0TXpBd0xtcHdad3xhZTNhOWY5MjliOThjYTEwNjRmODM3NWQwOGE0YzIyMzExYTc1ZDhiMmRlMzA5ZTdlNDM2NWNhMGUyZGUxMTM3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21476058-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2NzJ8aW1hZ2UvanBlZ3xhR0psTDJoaVppODVPREkxTXpZM05UZzRPRGswTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEzTmpBMU9GOHpNREI0TXpBd0xtcHdad3xhZTNhOWY5MjliOThjYTEwNjRmODM3NWQwOGE0YzIyMzExYTc1ZDhiMmRlMzA5ZTdlNDM2NWNhMGUyZGUxMTM3
ROTOR CLIP
ROTOR CLIP
HO-550ST PD
ROTOR CLIP ROTOR CLIP
Description
HO-550ST PD RETAINING RING ; 5-1/2IN PHOSPATE CARBON STEEL
Retaining Ring; 5.5" Housing Dia X 0.125" Thickness; Carbon Spring Steel; Phosphate and Oil Coating; Internal Retaining With Lug
Part #
HO-550ST PD
BDI #
21476032
Details
32.6
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fasteners/HO-550ST-PD/p/21476032
Your Price
$ 32.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.08
Product Group - BDI
F00234
Noun
Ring
Keyword String
Retaining
Weight / LBS
0.183
Product Detail
Retaining Ring
Product Specification
Retaining Ring; 5.5" Housing Dia X 0.125" Thickness; Carbon Spring Steel; Phosphate and Oil Coating; Internal Retaining With Lug
Long Description
Retaining Ring; 5.5" Housing Dia X 0.125" Thickness; Carbon Spring Steel; Phosphate and Oil Coating; Internal Retaining With Lug