https://www.bdiexpress.com/medias/INDXXXXXXXXX-24986661-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxMHxpbWFnZS9qcGVnfGFEUmtMMmc0WVM4eE1EYzNNVEV6TURneE1ETTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFkyTmpGZk16QXdlRE13TUM1cWNHY3w3ZjdiZmE2ZjRhMDY5NDY4YjMzNDBlY2EwNmVkNWRkOGU1ZmZkYWE2OTc1ZTkyMjYyYmUwMWFjZWIwM2JiZmM2
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24986661-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxMHxpbWFnZS9qcGVnfGFEUmtMMmc0WVM4eE1EYzNNVEV6TURneE1ETTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFkyTmpGZk16QXdlRE13TUM1cWNHY3w3ZjdiZmE2ZjRhMDY5NDY4YjMzNDBlY2EwNmVkNWRkOGU1ZmZkYWE2OTc1ZTkyMjYyYmUwMWFjZWIwM2JiZmM2
ROTOR CLIP
ROTOR CLIP
HO-600ST PD
ROTOR CLIP ROTOR CLIP
Description
HO-600ST PD RETAINING RING ; POR 6" ID PHOSPHATE
Housing Retaining Ring; Internal; 5.07" Clearance Diameter Compressed in Housing; 0.134" Corner Chamfer; 0.168" Corner Radii; Carbon Spring Steel Material; Phosphate Finish
Part #
HO-600ST PD
BDI #
24989116
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/HO-600ST-PD/p/24989116
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0
Product Group - BDI
F00234
Harmonized Tariff Code
8482.99.35.00
Noun
Ring
Keyword String
Housing Retaining
Manufacturer URL
https://www.rotorclip.com
Product Detail
Housing Retaining Ring
Product Specification
Internal; 5.07" Clearance Diameter Compressed in Housing; 0.134" Corner Chamfer; 0.168" Corner Radii; Carbon Spring Steel Material; Phosphate Finish
Long Description
Housing Retaining Ring; Internal; 5.07" Clearance Diameter Compressed in Housing; 0.134" Corner Chamfer; 0.168" Corner Radii; Carbon Spring Steel Material; Phosphate Finish
