https://www.bdiexpress.com/medias/INDXXXXXXXXX-21477069-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI3NjV8aW1hZ2UvanBlZ3xhRFJtTDJoa015OHhNREEzTmpZME5EY3pOekExTkM5SlRrUllXRmhZV0ZoWVdGaGZNakUwTnpjd05qbGZNekF3V0RNd01DNXFjR2N8ZTgxMjg2MWFmNGEyZWExYzk3NjgwMmQ4NDc3OTNiZmZlNzViMWYyZWI1ZWU1MGY5OTg5NGJkYjk5ZjBmMDgxZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21477069-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI3NjV8aW1hZ2UvanBlZ3xhRFJtTDJoa015OHhNREEzTmpZME5EY3pOekExTkM5SlRrUllXRmhZV0ZoWVdGaGZNakUwTnpjd05qbGZNekF3V0RNd01DNXFjR2N8ZTgxMjg2MWFmNGEyZWExYzk3NjgwMmQ4NDc3OTNiZmZlNzViMWYyZWI1ZWU1MGY5OTg5NGJkYjk5ZjBmMDgxZg
ROTOR CLIP
ROTOR CLIP
SH-112ST PA
ROTOR CLIP ROTOR CLIP
Description
SH-112ST PA RETAINING RING ; INCH TAPRD SECTION CARBN STEEL PHOSPHATE
Retaining Ring; 1.125" Shaft Dia X 0.05" Thickness; Carbon Spring Steel; Phosphate Coating
Part #
SH-112ST PA
BDI #
21476312
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/SH-112ST-PA/p/21476312
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0
EAN
0072171702045
Product Group - BDI
F00234
Noun
Ring
Keyword String
Retaining
Weight / LBS
0.0051
Product Detail
Retaining Ring
Product Specification
Retaining Ring; 1.125" Shaft Dia X 0.05" Thickness; Carbon Spring Steel; Phosphate Coating
Long Description
Retaining Ring; 1.125" Shaft Dia X 0.05" Thickness; Carbon Spring Steel; Phosphate Coating