SH-66SS https://www.bdiexpress.com/medias/INDXXXXXXXXX-21477144-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU1OHxpbWFnZS9qcGVnfGFEUTNMMmd3Tmk4eE1EYzNNREF5TmpVNU5ETXpOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBOemN4TkRSZk16QXdlRE13TUM1cWNHY3w0YWRjNmM0NDFlNjdkOWJiZDhjNGFlNWE4ZjIyZDQwYjJkYTUwZmZlYmIyMzQzZGI2M2MzM2QzYjdkZGE1NmM2
21477104 Fasteners 

ROTOR CLIP ROTOR CLIP

SH-66SS

Description

SH-66SS RETAINING RING ; POR 17MM SHAFT DIA STAINLESS STEEL

Retaining Ring; 0.669" Shaft Dia X 0.035" Thickness; Stainless Steel

Part #

SH-66SS

BDI #
21477104
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
ROTOR CLIP
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0
EAN
0072171714266
Product Group - BDI
F00234
Noun
Ring
Keyword String
Retaining
Weight / LBS
0.0014
Product Detail
Retaining Ring
Product Specification
Retaining Ring; 0.669" Shaft Dia X 0.035" Thickness; Stainless Steel
Long Description
Retaining Ring; 0.669" Shaft Dia X 0.035" Thickness; Stainless Steel