SH-75ST ZD https://www.bdiexpress.com/medias/INDXXXXXXXXX-21476614-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyNXxpbWFnZS9qcGVnfGFEbG1MMmcyTWk4eE1EYzNNRGt3TlRNMk5qVTFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBOelkyTVRSZk16QXdlRE13TUM1cWNHY3w2NzdlMTBhMmYyMDhlMzMwMDQ2MzUzNTY2OGU5NGEyZjBkYTMxOGJhZWZkMzRiNWU5ZjlkMWU3ZWE2MGZiNWU5
21476693 Fasteners 

ROTOR CLIP ROTOR CLIP

SH-75ST ZD

Description

SH-75ST ZD RETAINING RING ; POR INCH TAPRD SECTN CARB STL ZN DICRMTE

Retaining Ring; 0.75" Shaft Dia X 0.042" Thickness; Carbon Spring Steel; Zinc Plating

Part #

SH-75ST ZD

BDI #
21476693
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
ROTOR CLIP
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0
EAN
0072171700141
Product Group - BDI
F00234
Noun
Ring
Keyword String
Retaining
Weight / LBS
0.0021
Product Detail
Retaining Ring
Product Specification
Retaining Ring; 0.75" Shaft Dia X 0.042" Thickness; Carbon Spring Steel; Zinc Plating
Long Description
Retaining Ring; 0.75" Shaft Dia X 0.042" Thickness; Carbon Spring Steel; Zinc Plating