008042 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3A433-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMjB8aW1hZ2UvanBlZ3xhRGsyTDJoak1DOHhNRFl5T1RNMU5UQTBORGc1TkM5TlJsSkhWMWRZV0ZoWVdGaGZNMEUwTXpOZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8OTk4NDNlODdlOGIzZmI3NDU3ODk1OGZkZWU2YjUwMDJiODViYjJjMWFhZjYyNjA3YTNlNmQwMzFjNTAyNDc1Ng
26423211 Fluid Power 

DAYTON MANUFACTURING DAYTON MANUFACTURING

008042

Description

008042 SOLENOID VALVE, 2-WAY NC AIR STEAM WATER (SMARTCATALOG)

LESS COIL LESS COIL 2-WAY NORMALLY CLOSED MEDIA - VALVES AIR STEAM WATER PIPE SIZE - VALVES 1/4 IN MIN OPERATING PRESSURE DIFFERENTIAL 2 PSI MAX OPERATING PRESSURE DIFFERENTIAL AIR/INERT GAS 200 PSI MAX OPERATING PRESSURE DIF

Part #

3A433

BDI #
26423211

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

147.81 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 147.81 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02234
Long Description
LESS COIL LESS COIL 2-WAY NORMALLY CLOSED MEDIA - VALVES AIR STEAM WATER PIPE SIZE - VALVES 1/4 IN MIN OPERATING PRESSURE DIFFERENTIAL 2 PSI MAX OPERATING PRESSURE DIFFERENTIAL AIR/INERT GAS 200 PSI MAX OPERATING PRESSURE DIF