https://www.bdiexpress.com/medias/SROWKAGAUGEX-PRESSURE-4253302-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg5NHxpbWFnZS9qcGVnfGFEYzJMMmcyTnk4eE1EYzNNREk1TURrNU9UTXlOaTlUVWs5WFMwRkhRVlZIUlZoZlVGSkZVMU5WVWtWZk5ESTFNek13TWw4ek1EQjRNekF3TG1wd1p3fGExNmRmZTlkODM5ZjJmYTNkMzA5ZDUyNTU3ZmI3N2FlN2M2YzE0ZjlhNGRlMmM3NDY5N2E2ZWVlODIyODE2Mjk
https://www.bdiexpress.com/medias/SROWKAGAUGEX-PRESSURE-4253302-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg5NHxpbWFnZS9qcGVnfGFEYzJMMmcyTnk4eE1EYzNNREk1TURrNU9UTXlOaTlUVWs5WFMwRkhRVlZIUlZoZlVGSkZVMU5WVWtWZk5ESTFNek13TWw4ek1EQjRNekF3TG1wd1p3fGExNmRmZTlkODM5ZjJmYTNkMzA5ZDUyNTU3ZmI3N2FlN2M2YzE0ZjlhNGRlMmM3NDY5N2E2ZWVlODIyODE2Mjk
WIKA GAUGES
WIKA GAUGES
111.12 2 160PSI 1/4 B ABS-CASE ; 4253302
WIKA GAUGES WIKA GAUGES
Description
111.12 2 160PSI 1/4 B ABS-CASE ; 4253302 ; PRESSURE GAUGE
Pressure Gauge; Industrial; Type 111.12; 160PSI; Centre Back Mount; 1/4" NPT; 2" Diameter; ±3/2/3 Percent Span Accuracy; Copper Alloy Wetted Part; Black ABS Case; Clear Plastic; White ABS Aluminum 4" Dial; Black ABS Aluminum 4" Pointer
Part #
4253302
BDI #
21464964
Details
14.89
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/111-12-2-160PSI-1-4-B-ABS-CASE-;-4253302/p/21464964
Your Price
$ 14.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Product Detail
Pressure Gauge
Product Specification
Industrial; Type 111.12; 160PSI; Centre Back Mount; 1/4" NPT; 2" Diameter; ±3/2/3 Percent Span Accuracy; Copper Alloy Wetted Part; Black ABS Case; Clear Plastic; White ABS Aluminum 4" Dial; Black ABS Aluminum 4" Pointer
Long Description
Pressure Gauge; Industrial; Type 111.12; 160PSI; Centre Back Mount; 1/4" NPT; 2" Diameter; ±3/2/3 Percent Span Accuracy; Copper Alloy Wetted Part; Black ABS Case; Clear Plastic; White ABS Aluminum 4" Dial; Black ABS Aluminum 4" Pointer
