DIXON VALVE
DIXON VALVE
4HTF4
DIXON VALVE DIXON VALVE
Description
4HTF4 FLUSHFACE FEMALE COUPLER ; 1/2IN-14 FNPTF 1/2IN BODY STEEL
Coupler; 1/2" Size; 1-3/16" Hex; 3.02" Length; 1.54" OD; Steel Material; 1/2"-14 Female NPTF
Part #
4HTF4
BDI #
19311910

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/4HTF4/p/19311910
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.403
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
1/2" Size; 1-3/16" Hex; 3.02" Length; 1.54" OD; Steel Material; 1/2"-14 Female NPTF
Long Description
Coupler; 1/2" Size; 1-3/16" Hex; 3.02" Length; 1.54" OD; Steel Material; 1/2"-14 Female NPTF