WALTER SURFACE TECH
WALTER SURFACE TECH
55B041
WALTER SURFACE TECH WALTER SURFACE TECH
Description
55B041 FILTER BAG ; 50 MICRON
Filter Bag; 14.1" X 10.7" X 5.7"; 50Micron; Disposable
Part #
55B041
BDI #
17793430

Details
83.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/55B041/p/17793430
Your Price
$ 83.49 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161800
Weight / Kilogram
0.799
EAN
0662980323281
Product Group - BDI
F02170
Noun
Bag
Keyword String
Filter
Weight / LBS
1.76
Product Detail
Filter Bag
Product Specification
Filter Bag; 14.1" X 10.7" X 5.7"; 50Micron; Disposable
Long Description
Filter Bag; 14.1" X 10.7" X 5.7"; 50Micron; Disposable