Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg 905-000-141
21498297 Fluid Power 

AAF FLANDERS AAF FLANDERS

905-000-141

Description

905-000-141 AIR FILTER ; 44A20J1T2A0 AST I 24X12X11-1/2

Pleated Air Filter; 24" X 12" X 11-1/2"

Part #

905-000-141

BDI #
21498297

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

212.85 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 212.85 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
DAIKIN INDUSTRIES LTD WWW.AAFINTL.COM
Minimum Buy Quantity
N/A
UNSPSC
40161505
Weight / Kilogram
2.72
Product Group - BDI
F02170
Noun
Filter
Keyword String
Air
Product Detail
Pleated Air Filter
Product Specification
Pleated Air Filter; 24" X 12" X 11-1/2"
Long Description
Pleated Air Filter; 24" X 12" X 11-1/2"