SMC
SMC
AFM40-N02-Z-A
SMC SMC
Description
AFM40-N02-Z-A MIST SEPARATOR ; AFM SERIES 1/4IN PORT 0.3MICRON
Mist Separator; Body Size 40; Thread NPT; Port Size 1/4"; Option; Without Bracket; Without Auto Drain; Semi-Standard 1 Standard; Semi-Standard 2 Name Plate; Caution Plate For Bowl; and Pressure Gauge In Imperial Units PSI; Deg F
Part #
AFM40-N02-Z-A
BDI #
17823039

Details
45.68
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/AFM40-N02-Z-A/p/17823039
Your Price
$ 45.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.623
Product Group - BDI
F02170
Noun
Separator
Keyword String
Mist
Product Detail
Mist Separator
Product Specification
Mist Separator; Body Size 40; Thread NPT; Port Size 1/4"; Option
Long Description
Mist Separator; Body Size 40; Thread NPT; Port Size 1/4"; Option; Without Bracket; Without Auto Drain; Semi-Standard 1 Standard; Semi-Standard 2 Name Plate; Caution Plate For Bowl; and Pressure Gauge In Imperial Units PSI; Deg F