https://www.bdiexpress.com/medias/INDXXXXXXXXX-17217261-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU5Njh8aW1hZ2UvanBlZ3xhR1JoTDJnMVlTODVPREkwTWpFMk1EVTFPRE00TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekl4TnpJMk1WOHpNREI0TXpBd0xtcHdad3xiYzJiOWY3OTQwZWI3NjcxNDc4OGZhYTkxY2JmNzM3MDAxMWZmYWVlODU0OTJiOGM2YjkwNzJjNTljNzY3NWM3
GITS MFG.
GITS MFG.
1633-050801
GITS MFG. GITS MFG.
Description
1633-050801 RESPIRATEUR VENT
Breather Vent; 1/2-14 NPT Thread Size; 1" Dia X 1-15/32" Overall HT; Steel; Zinc Plated Screen and Nylon Filtered; Style 1633
Part #
1633-050801
BDI #
17217261
Details
10.74
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Filters-FRLs-And-Gauges/1633-050801/p/17217261
Your Price
$ 10.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0
Product Group - BDI
F02170
Noun
Vent
Keyword String
Breather
Product Detail
Breather Vent
Product Specification
Breather Vent; 1/2-14 NPT Thread Size; 1" Dia X 1-15/32" Overall HT; Steel; Zinc Plated Screen and Nylon Filtered; Style 1633
Long Description
Breather Vent; 1/2-14 NPT Thread Size; 1" Dia X 1-15/32" Overall HT; Steel; Zinc Plated Screen and Nylon Filtered; Style 1633