Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

46513 https://www.bdiexpress.com/medias/INDWIXXXXXXX-18435413-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MDh8aW1hZ2UvanBlZ3xhRFZrTDJnMU1TOHhNRFV5T0RNeU9EYzBORGs1TUM5SlRrUlhTVmhZV0ZoWVdGaGZNVGcwTXpVME1UTmZNekF3ZURNd01DNXFjR2N8ODY3YmEzMGIxZGFlMzk1MzU3YzYwMjBlNDIyMDk4ZGFlMTJmMTFiMTkxYTE3Y2YyNDU4NDVhNGFkYTUzNjNjMQ
18435413 Filters FRLs And Gauges 

WIX WIX

46513

Description

46513 AIR FILTER ; CELLULOSE 6.1" OD 70CFM METAL

Air Filter; 227MM Total HT X 110MM OD

Part #

46513

BDI #
18435413

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

26.14 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 26.14 / each BDIExpress
QTY

Inventory

Total: 1

Brand
WIX
Manufacturer Name
MANN+HUMMEL FILTRATION TECHNOLOGY US LLC
Minimum Buy Quantity
N/A
UNSPSC
40161505
Weight / Kilogram
0.906
EAN
0765809465138
Product Group - BDI
F02170
Noun
Filter
Keyword String
Air
Product Detail
Air Filter
Product Specification
Air Filter; 227MM Total HT X 110MM OD
Long Description
Air Filter; 227MM Total HT X 110MM OD