SMC
SMC
VBA40A-T04-Z
SMC SMC
Description
VBA40A-T04-Z BOOSTER REGULATOR ; 1/2IN NPT
Booster Regulator; Standard; Body Size 1/2"; Handle-Operated Type; Thread Type NPTF; Port Size 1/2"; Semi-Standard Display Units; For Product Nameplate and Pressure Gauge PSI
Part #
VBA40A-T04-Z
BDI #
17836040
Details
617.54
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Filters-FRLs-And-Gauges/VBA40A-T04-Z/p/17836040
Your Price
$ 617.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
8.6
Product Group - BDI
F02170
Noun
Regulator
Keyword String
Booster
Product Detail
Booster Regulator
Product Specification
Booster Regulator; Standard; Body Size 1/2"; Handle-Operated Type; Thread Type NPTF; Port Size 1/2"; Semi-Standard Display Units
Long Description
Booster Regulator; Standard; Body Size 1/2"; Handle-Operated Type; Thread Type NPTF; Port Size 1/2"; Semi-Standard Display Units; For Product Nameplate and Pressure Gauge PSI