Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

100X12EC https://www.bdiexpress.com/medias/INDXXXXXXXXX-21461598-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ1OTF8aW1hZ2UvanBlZ3xhRE5oTDJnd01DODVPREkwTkRFMk16TXpPRFUwTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEyTVRVNU9GOHpNREI0TXpBd0xtcHdad3w3NjliZjE2ZDY4NTM4NjZmYThhNTkyNGZjZjRlNWZhMmUzNzNmZWIzYWRmZWRjOWE3Njg5MmU5ZjAwMjliOTk5
21461571 Fittings And Adapters 

DICHTOMATIK DICHTOMATIK

100X12EC

Description

100X12EC METRIC END CAP

End Cap; 3.937" OD X 0.472" WD

Part #

67058917

BDI #
21461571

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

21.84 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 21.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.114
Product Group - BDI
S02234
Noun
Cap
Keyword String
End
Weight / LBS
0.25
Product Detail
End Cap
Product Specification
End Cap; 3.937" OD X 0.472" WD
Long Description
End Cap; 3.937" OD X 0.472" WD