Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1168X8 https://www.bdiexpress.com/medias/SROWHDCONNTR-1168-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTZ8aW1hZ2UvanBlZ3xhREl3TDJnME9TODVPVGt5TVRBMU5UVTRNRFEyTDFOU1QxZElSRU5QVGs1VVVsOHhNVFk0WHpNd01IZ3pNREF1YW5Cbnw2NmNlMWFlMjgzOTgyNDI3NDRhYTBiNGE2YjIwZDE5OGM3ZjIyY2U2MWU0Yjc0MDAyMDFmZDNiNTkxZjEwNGEz
21464644 Fittings And Adapters 

WEATHERHEAD WEATHERHEAD

1168X8

Description

1168X8 TUBE CONNECTOR FITTING ; 2/PAK

Tube Connector; Brass; Push Connect; 1/2" Tube OD X 3/8" MNPT; 1.31" Length; Nickel Plated; Upto 250PSI

Part #

1168X8

BDI #
21464644

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7.9 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 7.90 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0
EAN
0725975036082
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
Brass; Push Connect; 1/2" Tube OD X 3/8" MNPT; 1.31" Length; Nickel Plated; Upto 250PSI
Long Description
Tube Connector; Brass; Push Connect; 1/2" Tube OD X 3/8" MNPT; 1.31" Length; Nickel Plated; Upto 250PSI