Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

140 https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-140-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMDF8aW1hZ2UvanBlZ3xhRFJsTDJobE9DOHhNRE16TWpRM01EQTRNell4TkM5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpFME1GOHpNREI0TXpBd0xtcHdad3xjNTg0MjY5N2YyMzkxMmYwNDBiYmRkZmE2N2JhNjRhZmY3ZTIwMDBkNWIzOTBlMGFjNWZhM2RiZmIxM2M0OTUx
21546461 Fittings And Adapters 

COILHOSE PNEUMATICS COILHOSE PNEUMATICS

140

Description

140 1/4 ARO COUPLER 1/4 FPT ; 1/4” FPT

Air Hose Fitting; Coilhose Pneumatics Coilflow ARO Interchange Series Coupler; Brass Body Material; 1/4" Female Quick; 1/4" NPT Female Thread; Inch Measuring System; 300PSI Maximum Operating Pressure; 250 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating TemperatureStraight Shape

Part #

140

BDI #
21546461

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5.73 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 5.73 / each BDIExpress
QTY

Inventory

Total: 25

Brand
Manufacturer Name
COILHOSE PNEUMATICS
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.09
EAN
0029292114615
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Air Hose
Manufacturer Internal Number
166-140
Weight / LBS
0.2
Product Detail
Air Hose Fitting
Product Specification
Coilhose Pneumatics Coilflow ARO Interchange Series Coupler; Brass Body Material; 1/4" Female Quick; 1/4" NPT Female Thread; Inch Measuring System; 300PSI Maximum Operating Pressure; 250 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating TemperatureStraight Shape
Long Description
Air Hose Fitting; Coilhose Pneumatics Coilflow ARO Interchange Series Coupler; Brass Body Material; 1/4" Female Quick; 1/4" NPT Female Thread; Inch Measuring System; 300PSI Maximum Operating Pressure; 250 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating TemperatureStraight Shape