Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1501-04-06 https://www.bdiexpress.com/medias/INDTOMADAPTX-ELB-1501-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA5MXxpbWFnZS9qcGVnfGFEZzVMMmd3TlM4eE1UQTBNemt5TVRJNU56UXpPQzlKVGtSVVQwMUJSRUZRVkZoZlJVeENYekUxTURGZk16QXdlRE13TUM1cWNHY3w2NmU3MmQ4MGE5OGY4NmI3ZTkxY2IxMTc5ZTIyMjEwMGM3YWFlNjJmZDUyYTIyMmM2ZGIzYjFhNmZjZWMxNTAx
21460266 Fittings And Adapters 

TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES

1501-04-06

Description

1501-04-06 HYDRAULIC FITTING ; 04MP-06FPX 90 STEEL

Pipe Elbow; 1/4-18 Thread; 04 Thread Nominal Size; Male Pipe Thread Type; 90 Deg; Steel

Part #

1501-04-06

BDI #
21460266

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2.12 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2.12 / each BDIExpress
QTY

Inventory

Total: 19

Brand
Manufacturer Name
TOMPKINS INDUSTRIES INC.
Minimum Buy Quantity
N/A
UNSPSC
40172802
Weight / Kilogram
0.05
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Pipe
Product Detail
Pipe Elbow
Product Specification
Pipe Elbow; 1/4-18 Thread; 04 Thread Nominal Size; Male Pipe Thread Type; 90 Deg; Steel
Long Description
Pipe Elbow; 1/4-18 Thread; 04 Thread Nominal Size; Male Pipe Thread Type; 90 Deg; Steel