BRENNAN
BRENNAN
2408-08
BRENNAN BRENNAN
Description
2408-08 TUBE PLUG ; 1/2" TUBE OD 3/4IN-16 SAE37 0.94" LG
Tube Plug; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male Pipe; 0.94" Length; Steel Material
Part #
2408-08
BDI #
17203120

Details
0.93
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Fittings-And-Adapters/2408-08/p/17203120
Your Price
$ 0.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40173500
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Plug
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Plug
Product Specification
1/2" Tube Outer Diameter; 3/4"-16 TPI Male Pipe; 0.94" Length; Steel Material
Long Description
Tube Plug; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male Pipe; 0.94" Length; Steel Material