Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg 304810
19158850 Fittings And Adapters 

ALEMITE PRODUCTS ALEMITE PRODUCTS

304810

Description

304810 VENT ; 1/8IN PTF 1-3IN WATER

Grease Fitting; 1/8" PTF Inlet Size; 1" Maximum Length; 7/16" Hex Wrench Size

Part #

304810

BDI #
19158850

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1.86 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1.86 / each BDIExpress
QTY

Inventory

Total: 46

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.011
EAN
0098468100929
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Grease
Manufacturer Item Number
025-304810
Weight / LBS
0.03
Product Detail
Grease Fitting
Product Specification
1/8" PTF Inlet Size; 1" Maximum Length; 7/16" Hex Wrench Size
Long Description
Grease Fitting; 1/8" PTF Inlet Size; 1" Maximum Length; 7/16" Hex Wrench Size