LEGRIS
LEGRIS
3119 04 19
LEGRIS LEGRIS
Description
3119 04 19 TUBE TO PIPE BANJO FITTING ; DOUBLE 4MM X M5X0.8 10/PAK
Tube Fitting; M5 X 0.8" Banjo Compression; 20Bar Pressure
Part #
3119 04 19
BDI #
19291220

Details
8.35
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Fittings-And-Adapters/3119-04-19/p/19291220
Your Price
$ 8.35 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183100
Weight / Kilogram
0.018
EAN
0820099227528
Product Group - BDI
F02172
Noun
Fitting
Product Detail
Tube Fitting
Product Specification
Tube Fitting; M5 X 0.8" Banjo Compression; 20Bar Pressure
Long Description
Tube Fitting; M5 X 0.8" Banjo Compression; 20Bar Pressure