Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

500 https://www.bdiexpress.com/medias/INDXXXXXXXXX-18293549-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc3N3xpbWFnZS9qcGVnfGFEY3pMMmd6WXk4eE1EYzJOekV6TURrNE5EUTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3lPVE0xTkRsZk16QXdlRE13TUM1cWNHY3xlMGFjYmI2ZTJjMjkwNDE4ZWFkMTE1MzVhMTMwM2VmMzNmZDEwOWEyMmYyNWM3NmExYjM0MDJlY2E2ZTE3YzZj
18293549 Fittings And Adapters 

ALEMITE PRODUCTS ALEMITE PRODUCTS

500

Description

500 GREASE GUN ; 10000PSI 1OZ/21 STROKES 16OZ CAP

Grease Fitting; 10000 PSI Professional Lever Grease Gun 16OZ

Part #

500

BDI #
18293549

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

36.53 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 36.53 / each BDIExpress
QTY

Inventory

Total: 8

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
27112901
Weight / Kilogram
0
EAN
0098468005002
Product Group - BDI
F02170
Noun
Fitting
Keyword String
Grease
Product Detail
Grease Fitting
Product Specification
Grease Fitting; 10000 PSI Professional Lever Grease Gun 16OZ
Long Description
Grease Fitting; 10000 PSI Professional Lever Grease Gun 16OZ