https://www.bdiexpress.com/medias/INDXXXXXXXXX-21460612-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxMTl8aW1hZ2UvanBlZ3xhREU0TDJnM05pODVPREkxTVRNd01EVXpOall5TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEyTURZeE1sOHpNREI0TXpBd0xtcHdad3w5OWE2Y2JmNGQzNTAyZjk1MzA5OGIxMDdhNTI2NGE0ZjRhZDkxYzk2OTE1NzhjZGY1MWU1MWVjMWI4MzM2MDg0
TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
5404-12-04
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
Description
5404-12-04 PIPE NIPPLE ; 3/4"-14 X 1/4"-18 MPXMP STEEL HEX
Pipe Nipple; 3/4-14 Thread X 12 Thread Nominal Size; Male Pipe Thread Type; Steel; Straight Shape; Hex
Part #
5404-12-04
BDI #
21460612
Details
5.8
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Fittings-And-Adapters/5404-12-04/p/21460612
Your Price
$ 5.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40173302
Weight / Kilogram
0.28
Product Group - BDI
F02172
Noun
Nipple
Keyword String
Pipe
Product Detail
Pipe Nipple
Product Specification
Pipe Nipple; 3/4-14 Thread X 12 Thread Nominal Size; Male Pipe Thread Type; Steel; Straight Shape; Hex
Long Description
Pipe Nipple; 3/4-14 Thread X 12 Thread Nominal Size; Male Pipe Thread Type; Steel; Straight Shape; Hex